Shop All Flap Discs
Weiler
4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 80C, 7/8"
Mfr # 50119
Zoro # G800942200
product price: $8.85
/ea
Sold in multiples of 10 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2 in
- Grit 80
- Max Operating Speed 13000 RPM
- For Use With Right Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50119
- Zoro # G800942200
- UPC # 12382501198
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.65 in |
Details
Abrasive Material | Ceramic |
Grit | 80 |
Max Operating Speed | 13000 RPM |
For Use With | Right Angle Grinder |
Color | Red |
Application | Grinding and Finishing in One Step |
Material Application | Stainless Steel; Aluminum |
Performance Level | High-Performance |
Description
Quick cold cutting on hard-to-rough metals. High material removal, shelf life and flexibility. Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Media Blast Carbide Air Jet Gun Combo Set 5/32" ID (10105)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, T27 4.5"x7/8" 120gr (15Q462)
- WELLER 7In Wide Crimped Wire Wheel Brush (3090)
- ECONOLINE ABRASIVE PRODUCTS Econoline Seamless Rubber Gloves (412402)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51113)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98854)
- WEILER Weiler 804-31368 7 Inch Vortec Abrasive Flapdisc 5-8 Inch-11 A.H. 40Z (804-31368)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (50823)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51320)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254461178)
- Weiler Flap Discs