Shop All Flap Discs
Weiler
4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 7/8"
Mfr # 50514
Zoro # G900942513
product price: $7.25
/ea
Sold in multiples of 10 for $72.50
$72.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50514
- Zoro # G900942513
- UPC # 12382505141
- Country of Origin United States
- Category Flap Discs
Description
Tiger Aluminum Back 4.5 inch conical flap discs are the benchmark for the pipeline industry, providing rigid support for maximum aggression when grinding steel and stainless steel. These wheels are ideal for removing heavy pitting and resists rolling the pipe bevel ends prior to welding. The aluminum backing also prevents the disc from catching on the bevel when grinding.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder. Aluminum backing provides rigid support for maximum aggression and is recyclable. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Best on carbon steel, structural steel, stainless steel, and cast iron.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder. Aluminum backing provides rigid support for maximum aggression and is recyclable. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Best on carbon steel, structural steel, stainless steel, and cast iron.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2'' TC 6-PLY YELLOW 80 GRIT (A/O) 1/UNIT (1311)
- DYNABRADE Belt, Coarse, 3-1/2" (89 mm) W x 15-1/2" (394 mm) L (89243)
- WEILER 4" Narrow Crimped Wire Wh (00104)
- MIRKA Foam, Grip Disc, 3", P360 Grit, PK20 (8A-203-360)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 40Z 5/8-11 Nut (51303)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 5/8"-11 UNC (51179)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical (TY29) Backing 60Z 7/8" Arbr Hl (50514V)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 120Z, 5/8"-11 UNC (31353)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51215)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98832)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 60GR (04A256)
- Weiler Flap Discs