Shop All Flap Discs
Weiler
4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 5/8"-11 UNC
Mfr # 50518
Zoro # G300942724
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50518
- Zoro # G300942724
- UPC # 12382505189
- Country of Origin United States
- Category Flap Discs
Description
Tiger Aluminum Back 4.5 inch conical flap discs are the benchmark for the pipeline industry, providing rigid support for maximum aggression when grinding steel and stainless steel. These wheels are ideal for removing heavy pitting and resists rolling the pipe bevel ends prior to welding. The aluminum backing also prevents the disc from catching on the bevel when grinding.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Aluminum backing provides rigid support for maximum aggression and is recyclable. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Best on carbon steel, structural steel, stainless steel, and cast iron.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. Aluminum backing provides rigid support for maximum aggression and is recyclable. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Best on carbon steel, structural steel, stainless steel, and cast iron.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, D 80C (151-29031)
- PFERD P.O.P. 4" Knot Wire Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82523P)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099267)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 150G, TS, PK50 (66261137347)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 80 Grit (98807)
- WEILER 7" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51170)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 60Z (50948)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 5/8-11 (98906)
- WEILER Abrasive Flap Disc, 3in, 40, Coarse (97628)
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51234)
- REX CUT Fusion Flap Disc 5 X 5/8-11 T29 Fusion Interleaf Flap Disc Coarse (894009)
- Weiler Flap Discs