Shop All Flap Discs
Weiler
4-1/2" Tiger DiscFlap Disc, Conical (TY29), 36Z, 5/8"-11 UNC
Mfr # 50517
Zoro # G500942739
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50517
- Zoro # G500942739
- UPC # 12382505172
- Country of Origin United States
- Category Flap Discs
Description
Tiger Aluminum Back 4.5 inch conical flap discs are the benchmark for the pipeline industry, providing rigid support for maximum aggression when grinding steel and stainless steel. These wheels are ideal for removing heavy pitting and resists rolling the pipe bevel ends prior to welding. The aluminum backing also prevents the disc from catching on the bevel when grinding.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder. Aluminum backing provides rigid support for maximum aggression and is recyclable. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Best on carbon steel, structural steel, stainless steel, and cast iron.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder. Aluminum backing provides rigid support for maximum aggression and is recyclable. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Contaminant-free (contains less than 0.1% Fe, S, Cl). 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Best on carbon steel, structural steel, stainless steel, and cast iron.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3-1/2" Knot Wire Cup Brush - .020 SS Wire, 5/8-11 Thread (ext.) (82342)
- VSM Abrasive Belt, 100 Grt, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 100 Grit, Fine, Ceramic, XK870X, Red (307833)
- VSM 15" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352085)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P100G, AlO (66261131514)
- WEILER 6" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 5/8-11" (51242)
- WEILER Flap Disc, 5 in.x60 Grit, 5/8-11,12000 RPM (98913)
- WEILER Flap Disc, 7 in. x 40 Grit, 5/8-11, (98920)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51200)
- WEILER Abrasive Flap Disc, 3in, 36, Extra Coarse (97627)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51126)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 7/8" (51176)
- Weiler Flap Discs