Shop All Flap Discs
Weiler
4-1/2" Tiger DiscFlap Disc, Conical (TY29), 24Z, 7/8"
Mfr # 50511
Zoro # G200942350
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 24
- Max Operating Speed 13000 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50511
- Zoro # G200942350
- UPC # 12382505110
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.55 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 24 |
Max Operating Speed | 13000 RPM |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Color | Blue |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Maximum Aggression and Long Life. Smooth grinding action. Aluminum backing for less flex and more control. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-007018005K)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel, 6" x 1" x 1", 8A MED Grade (7000000734)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNZ, A/O 180 Grit (43014)
- PFERD Telescope Bushing - 1" Wide, Plastic - 1-1/2" to 1-1/4" (69024)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11 (98922)
- WEILER 4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 36Z, 5/8" (50592)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (50824)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (51110)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50962)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 60Z, 7/8" (31388)
- VORTEC PRO 4-1/2X5/8-11X60 Z Grit Flap (30829)
- Weiler Flap Discs