Shop All Fiber Discs
Weiler
4-1/2 Tiger Ceramic RFD 36C Grit 7/8 Arbor Hole
Mfr # 69851
Zoro # G701847741
Sold in multiples of 25 for $61.25
$61.25
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
- Brand Weiler
- MFR # 69851
- Zoro # G701847741
- UPC # 12382698515
- Country of Origin United States
- Category Fiber Discs
Description
Weiler Tiger ceramic 4-1/2 inch resin fiber discs deliver maximum performance with a superior combination of life and cut rate. Top coat grinds cool and eliminates loading when grinding stainless steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard-to-grind materials. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Ideal for use on Stainless Steel, high-nickel alloys, armored steel, tool steel, inconel, titanium, and other hard to grind materials. Self-sharpening Ceramic grain provides maximum cut rate throughout life of the disc. Top Coat grinds cool and eliminates loading. . .
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
- MARCO Service Kit for Abrasive Trap (1012009)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 120, Diameter 2 Inch - White Color (BD2120)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442992)
- ZORO SELECT Cup Brush, Knotted, 6" dia., Arbor Hole (66252839091)
- WEILER 7 Tiger Aluminum RFD 120 Grit 7/8 Arbor Hole (60426)
- WEILER 4-1/2 Wolverine AO RFD 80AO Grit 5/8-11 UNC (59977)
- WEILER 9 Wolverine AO RFD 36AO Grit 7/8 Arbor Hole (59543)
- WEILER 4" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59605)
- WEILER 4-1/2 Wolverine AO RFD 36Z Grit 7/8 Arbor Hole (59573)
- WEILER 5" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59600)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor, PK25 (FBX45120)
- Weiler Fiber Discs