Shop All Flap Discs
Weiler
4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut
Mfr # 50135
Zoro # G1924968
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Medium
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50135
- Zoro # G1924968
- UPC # 012382501341
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Ceramic HD, Backing Material Phenolic, Grit 80, Maximum Operating Speed 12,000 RPM, Color Red, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002519)
- 3M Utility Cloth Roll, 1"x50yd., P80 Grit, PK5 (7000118514)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8" 36gr (15X503)
- CENTURY DRILL & TOOL Bench Grinder Knot Wire Wheel, 6" Coarse (76865)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 5/8"-11 UNC Nut (50134)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 60Z 5/8-11 Nut (51304)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51206)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50809)
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM (98904)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), , 60C, 5/8"-11 UNC (50122)
- MIRKA Alumina Zirconia Flat Flap Disc 4.5" P40 (64-410-040)
- Weiler Flap Discs