Shop All Flap Discs
Weiler
4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut
Mfr # 50133
Zoro # G1924986
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50133
- Zoro # G1924986
- UPC # 012382501327
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger Ceramic HD, Backing Material Phenolic, Grit 40, Maximum Operating Speed 12,000 RPM, Color Red, Features Performance Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 36GR0 (04C203)
- WEILER 8" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (09440)
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91035)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50844)
- WEILER 4-1/2" Tiger Flap Disc, Angled (TY29), Backing, 80Z, 7/8" (50004)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 120Z (50926)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (51110)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (95982)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8352TR)
- Weiler Flap Discs