Shop All Flap Discs
Weiler
4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 7/8"
Mfr # 50101
Zoro # G900942438
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50101
- Zoro # G900942438
- UPC # 12382501013
- Country of Origin United States
- Category Flap Discs
Description
Tiger Ceramic 4.5 inch conical flap discs are designed for maximum performance when grinding aluminum, stainless steel and other hard-to-grind metals. A top coat protects high-value parts stainless steel parts from heat discolorization and also prevents loading on soft alloys like aluminum.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. Top coated for cool grinding, protecting high-value parts from heat discoloration. Prevents loading on soft alloys like aluminum. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a high material removal rate, cool grinding, and reduced friction at less pressure which reduces operator fatigue.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. Top coated for cool grinding, protecting high-value parts from heat discoloration. Prevents loading on soft alloys like aluminum. Contaminant-free (contains less than 0.1% Fe, S, Cl). Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK100 (69957399697)
- NORTON ABRASIVES Convolute Wheel, Deburring 6in.x1in., PK3 (66261055205)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, 32A46-I8-V (37701)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 50G, PK25 (66623353310)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 7/8 Arbor Hole (51312)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 5/8-11" (51226)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 120Z (50936)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51225)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98121)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- Weiler Flap Discs