Shop All Flap Discs
Weiler
4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8"
Mfr # 50100
Zoro # G200942428
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2 in
- Grit 36
- Max Operating Speed 13000 RPM
- For Use With Right Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50100
- Zoro # G200942428
- UPC # 12382501006
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.65 in |
Details
Abrasive Material | Ceramic |
Grit | 36 |
Max Operating Speed | 13000 RPM |
For Use With | Right Angle Grinder |
Color | Red |
Application | Fabrication |
Material Application | Stainless Steel; Aluminum |
Performance Level | High-Performance |
Description
Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 120SC Grit (34149)
- SUNMIGHT USA Film - 5IN No hole PSA Disc Grit 40 , 50PK (1103)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 150 Grit, Very Fine, Aluminum Oxide (11939)
- WEILER Stainless Steel End Wire Brush 3" (10050)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 5/8"-11 UNC (31421)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 5/8"-11 UNC (51179)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 7/8" (51176)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98101)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98835)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Medium Radius (67258)
- Weiler Flap Discs