Shop All Flap Discs
Weiler
4-1/2 Tiger Angled (Radial) Zirc Flap Disc 80Z 5/8-11 Nut
Mfr # 51305
Zoro # G100942429
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 80
- Max Operating Speed 13000 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51305
- Zoro # G100942429
- UPC # 12382513054
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.9 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 13000 RPM |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Color | Blue |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839117)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P40 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775309)
- PFERD Felt Point Conical Pointed - 3/8" x 3/4" - 1/4" Shank, Medium Grade (48572)
- AMERICAN ABRASIVE SUPPLY Female Air Fitting, for 3/4" Pipe, 2 Prong (FE-75)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 120Z (50916)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98827)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98808)
- WEILER 4-1/2" Tiger Disc Abrasive Flap Disc, Conical (TY29), 120Z, 7/8" (50606)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51139)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50715)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 40 Grit (75581)
- Weiler Flap Discs