Shop All Flap Discs
Weiler
4-1/2 Tiger Angled (Radial) Zirc Flap Disc 40Z 5/8-11 Nut
Mfr # 51303
Zoro # G600942417
product price: $8.69
/ea
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 40
- Max Operating Speed 13000 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51303
- Zoro # G600942417
- UPC # 12382513030
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.9 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 13000 RPM |
Application | Grinding and Finishing in One Step |
Color | Blue |
For Use With | Right Angle Grinder |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire (DW4905)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176126)
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- MARCO 1-1/4" Maxum Abrasive Metering Valve with Tungsten Carbide Sleeve (1014202)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 60 Grit (98801)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 40 Grit (98800)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (50543)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC (50810)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51139)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98102)
- ARC ABRASIVES 7" x 5/8"-11 T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10853FF)
- Weiler Flap Discs