Shop All Flap Discs
Weiler
4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole
Mfr # 51314
Zoro # G900942537
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2 in
- Grit 80
- Max Operating Speed 13000 RPM
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51314
- Zoro # G900942537
- UPC # 12382513146
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.65 in |
Details
Abrasive Material | Ceramic |
Grit | 80 |
Max Operating Speed | 13000 RPM |
Color | Red |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Performance Level | High-Performance |
Material Application | Stainless Steel; Aluminum |
Description
Top coated for cool grinding on fillet welds. 90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasive Roll, 4"Wx30ft.L, Silcn Carbd, PK3 (7000046266)
- ALC Quick Disconnect Coupling, Tank, 2 Prong (40209)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 79 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange (66261090276)
- WEILER 4" Wire Wheel, .014" Steel Fill, 1/4" Stem (17923)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 120, Fine (96177)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51204)
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98120)
- WEILER Flap Disc, 4-1/2inx80Grit, 5/8-11,13000RPM (98928)
- WEILER DISC FLAP 60 GRIT 4-1/2"" (30829)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399191)
- Weiler Flap Discs