Shop All Flap Discs
Weiler
4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut
Mfr # 51316
Zoro # G600942578
product price: $10.69
/ea
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2 in
- Grit 60
- Max Operating Speed 13000 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51316
- Zoro # G600942578
- UPC # 12382513160
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.9 in |
Details
Abrasive Material | Ceramic |
Grit | 60 |
Max Operating Speed | 13000 RPM |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Color | Red |
Performance Level | High-Performance |
Material Application | Stainless Steel; Aluminum |
Description
90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 40 Grit (30535)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x3/8" (66243510647)
- MERIT Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194012)
- PFERD 1/4" Miniature End Brush - .005 Brass Wire, 1/8" Stem (83267)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut (50135)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51164)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 7/8" Arbor Hole (50132)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98828)
- WEILER 5" Tiger Disc Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50715)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 36C, 5/8"-11 UNC (50104)
- PEARL Silver Line ZC Maxidisc Flap Disc 7 x 7/8 Z40 T-27 (MX7040ZT)
- Weiler Flap Discs