Shop All Flap Discs
Weiler
4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 7/8 Arbor Hole
Mfr # 51312
Zoro # G500942579
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2 in
- Grit 40
- Max Operating Speed 13000 RPM
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51312
- Zoro # G500942579
- UPC # 12382513122
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.65 in |
Details
Abrasive Material | Ceramic |
Grit | 40 |
Max Operating Speed | 13000 RPM |
Color | Red |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Performance Level | High-Performance |
Material Application | Stainless Steel; Aluminum |
Description
Top coated for cool grinding on fillet welds. 90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M-23-L Screw Lock Type Wheel Adapter with Shank (M-23-L)
- ZORO SELECT Carbon Steel Wool Reel, Fine (2KJL7)
- ARC ABRASIVES Cr 1/2 X 1-1/2 X 1/8 120 (21346)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P400 G (66261183814)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 5/8"-11 UNC (51180)
- WEILER 4" Tiger Disc Abrasive Flap Disc, Conical (TY29), 36Z, 5/8" (50592)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut (50133)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 80Z, 7/8" (51121)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 80C 7/8 Arbor Hole (51320)
- WEILER 4-1/2" Abrasive Flap Disc Conical Phenolic Bkng 60Z 5/8"-11 UNC Nut (31351)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104899)
- Weiler Flap Discs