Shop All Flap Discs
Weiler
4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut
Mfr # 51315
Zoro # G800942644
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 4-1/2 in
- Grit 40
- Max Operating Speed 13000 RPM
- For Use With Right Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51315
- Zoro # G800942644
- UPC # 12382513153
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.9 in |
Details
Abrasive Material | Ceramic |
Grit | 40 |
Max Operating Speed | 13000 RPM |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Color | Red |
Material Application | Stainless Steel; Aluminum |
Performance Level | High-Performance |
Description
90 Degree Flap Design Ideal for Grinding Fillet Welds. Flaps wrap around the edge of the disc optimizing flap to metal contact. Provides exceptional feel and control while grinding. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Sup.F (66261063500)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399205)
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261015146)
- 3M Hand Cleaner, 9.75 fl. oz. (7000000541)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96176)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 80C, 7/8" (50111)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (98118)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (50518)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 40Z, 7/8" (50513)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 80C 5/8-11 Nut (51317)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z3, Reg, 60G (42324)
- Weiler Flap Discs