Shop All Fiber Discs
Weiler
4-1/2 Tiger Aluminum RFD 50 Grit 7/8 Arbor Hole
Mfr # 60402
Zoro # G400942242
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 50
- Max. RPM 13000
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 60402
- Zoro # G400942242
- UPC # 12382604028
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4-1/2 in |
Height | 0.09 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 50 |
Max. RPM | 13000 |
Color | Brown |
Application | Grinding Applications; Ship Building; Tank & Pressure Vessel; Ornamental Fabrication; Finish Grinding; Blending |
Performance Level | High-Performance |
Material Application | Aluminum |
Compatible Tool | Right Angle Grinder |
Description
Weiler Tiger aluminum 4-1/2 inch resin fiber discs are specifically designed for high performance on aluminum and other non-ferrous metals. Top coat grinds cool and eliminates loading, which results in higher cut rates, long life and superior finish. Ideal for industries such as ship building, tank & pressure vessel, ornamental fabrication and right angle grinder applications such as edge chamfering, weld blending, surface preparation and finishing. Specially Formulated for Superior Grinding Performance on Aluminum. Resist Loading, Ensure Higher Cut Rates, Prolong Disc Life and Achieve Superior Finish. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (12U085)
- HEULE DEBURRING TOOL OTHER METALWORKING TOOLS And CONSUMABLE (SNAP 5-5.0)
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 8" dia. (7000120940)
- ALC Glass Bead Medium 4 lb. (40103)
- WEILER 5 Tiger Zirc RFD 80Z Grit 7/8 Arbor Hole (59705)
- WEILER 4 Wolverine AO RFD 120AO Grit 5/8 Arbor Hole (59497)
- WEILER 7 Tiger Aluminum RFD 36 Grit 7/8 Arbor Hole (60421)
- WEILER 4-1/2 Wolverine AO RFD 36Z Grit 7/8 Arbor Hole (59573)
- WEILER 4-1/2 Wolverine Zirc RFD 36Z Grit 5/8-11 UNC (62053)
- WEILER Disc Nut for Resin Fiber Disc and AL-tra CUT Disc 5/8"-11 UNC Nut (59604)
- AVANTI PRO Ap 4-1/2X5/8-11 Qk Strp Nonwovn (PNW045STRB01G)
- Weiler Fiber Discs