Shop All Hook & Loop Sanding Discs
Weiler
4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO -Very Fine
Mfr # 51512
Zoro # G700715805
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Width 4-1/2 in
- Length 4-1/2 in
- Max. RPM 13000
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 51512
- Zoro # G700715805
- UPC # 12382515126
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Width | 4-1/2 in |
Length | 4-1/2 in |
Height | 0.25 in |
Details
Grade | Very Fine |
Max. RPM | 13000 |
Color | Blue |
Application | Fabrication |
Description
Have an open construction, scrim reinforcement and a superior resin system. These features minimize loading, heat build-up, fraying of disc edges, grain shedding and extend disc life, providing superior performance. Hook and Loop Style Discs. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 7/8" 40g XP flap disc (DW8250)
- DEWALT 4-1/2" x 1/4" x 7/8" Fast Cutting Abrasive (DW4541)
- 3M Cartridge Roll 341D, 1inx2inx3/16 in 60 X-weight, 100/pk (7010363836)
- ARC ABRASIVES Belt Sc Poly 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (7251208)
- WEILER 7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse (51523)
- WEILER 7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Very Fine (51521)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Medium (51513)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse (51514)
- DYNABRADE SANDER 3" W/ASST DISCS RAPID FIRE KIT* (DB18181)
- MIRKA Vacuum Grip Disc, 15H, 6", P1200, PK50 (FA61105093)
- 3M Cubitron II Hookit Clean Sanding Disc 6 80 grit (MMM31371)
- Weiler Hook & Loop Sanding Discs