Shop All Flap Discs
Weiler
4-1/2" High Density Flap Disc, Flat (TY27), 60Z, 7/8"
Mfr # 31388
Zoro # G000942116
product price: $4.39
/ea
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31388
- Zoro # G000942116
- UPC # 12382313883
- Country of Origin United States
- Category Flap Discs
Description
Weiler Wolverine 4.5 inch flat flap discs deliver a fast cut rate and consistent performance at a good value when grinding steel and other metals.
The high density flap design is conformable to irregular surfaces while the flat type 27 disc shape is ideal when grinding between 0° – 15°. The 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. High density flap design is conformable to irregular surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Phenolic backing prevents scratching of the workpiece.
The high density flap design is conformable to irregular surfaces while the flat type 27 disc shape is ideal when grinding between 0° – 15°. The 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. High density flap design is conformable to irregular surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Phenolic backing prevents scratching of the workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 1/8 (69010027)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463687550)
- DYNABRADE SANDING BELT MEDIUM DYNABRITE 1/2" x 30 (DB90436)
- SPECIALTY DIAMOND Electroplated Hand Polishing Pad, 60 Grit (BRTH60)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51207)
- WEILER 2" Type S Hub Pad + Mandrel for Blending Discs & Bobcat Flap Discs (60508)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50957)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51140)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 5/8"-11 UNC (51179)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 5/8"-11 UNC (31419)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Conical (62052)
- Weiler Flap Discs