Shop All Flap Discs
Weiler
4-1/2" Flap Disc Conical (TY29) Phenolix Backing 60Z 5/8"-11 UNC Nut
Mfr # 51125V
Zoro # G2676436
original price:
$7.69
5% off
Sold in multiples of 5 for $36.45
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 51125V
- Zoro # G2676436
- UPC # 012382511241
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Tiger Paw, Backing Material Phenolic, Grit 60, Maximum Operating Speed 13,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Air Cooled Backing Pad, 5 in. (77155)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100982)
- FLEX-HONE TOOL BC11232 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11232)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399146)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 40 Grit (98800)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96174)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 36Z (50902)
- WEILER Flap Disc, 5 in. x 36 Grit, 7/8,12000 RPM (98908)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 7/8" (31346)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98105)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blfire (77696090179)
- Weiler Flap Discs