Shop All Flap Discs
Weiler
4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC
Mfr # 50810
Zoro # G400942624
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 50810
- Zoro # G400942624
- UPC # 12382508104
- Country of Origin United States
- Category Flap Discs
Description
Tiger Big Cat 4.5 inch type 27 high density flap discs offer the widest footprint in the industry for grinding steel and stainless steel. The wider flaps in combination with the thicker high density profile conforms to curved and irregular surfaces better, producing a consistent finish and lasting 30-40% longer than a standard density flap disc.
The high density flap design is conformable to irregular surfaces when grinding between 0° – 15° while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. A thicker disc with larger flaps which conforms to curved and irregulars surfaces, resulting in a consistent finish. Flap design results in 30-40 percent longer life than standard flap discs. Thicker phenolic back provides more stability for the thicker cloth configuration. Contaminant-free (contains less than 0.1% Fe, S, Cl). Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure.
The high density flap design is conformable to irregular surfaces when grinding between 0° – 15° while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with a right angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle. A thicker disc with larger flaps which conforms to curved and irregulars surfaces, resulting in a consistent finish. Flap design results in 30-40 percent longer life than standard flap discs. Thicker phenolic back provides more stability for the thicker cloth configuration. Contaminant-free (contains less than 0.1% Fe, S, Cl). Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/4" x 5/8"-11 stainless steel wheel (DW8415)
- CONTINENTAL ABRASIVES 6" 120 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN120)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, 984F, Maroon (60440268138)
- MILWAUKEE TOOL 120 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (48-80-5120)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (50520)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 36Z, 5/8" (50502)
- WEILER Mandrel, Flap Disc (97632)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 40C, 5/8"-11 UNC (50105)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 7/8" (51119)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50805)
- METABO Flap Disc 6" Flapper Plus 60 5/8"-11 T27 Fiberglass (629475000)
- Weiler Flap Discs