Shop All Flap Discs
Weiler
4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl
Mfr # 50803V
Zoro # G2676348
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50803V
- Zoro # G2676348
- UPC # 012382506094
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating High, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Tiger Big Cat HD, Backing Material Phenolic, Grit 40, Maximum Operating Speed 12,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17614)
- TANIS BRUSH Power Tube Brush, .006, HC Steel, 1/2" dia. (05245)
- DYNABRADE Belt, 120G, 1/4"X12" (91427)
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In (07660749502)
- WEILER Flap Disc, 7 in. x 36Grit, 5/8-11,8600 RPM (98919)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (31404)
- WEILER Flap Disc, 4-1/2 in. x 36 Grit, 13000 RPM (98900)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (95978)
- WEILER 4" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8" (31339)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98823)
- NORTON ABRASIVES Flap Disc, 7 In x 36 Grit, 7/8 (66254461180)
- Weiler Flap Discs