Shop All Flap Discs
Weiler
4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 60Z, 7/8"
Mfr # 31403
Zoro # G100942214
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 60
- Max Operating Speed 13000 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31403
- Zoro # G100942214
- UPC # 12382314033
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.55 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Max Operating Speed | 13000 RPM |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Color | Blue |
Performance Level | Value |
Material Application | Steel; Stainless Steel |
Description
High cut rate at a value price. Consistant preformance at a good value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 80G (08834131829)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 4-1/2in, 36G, TS (66261129719)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727947)
- OSG Carbide Bur, Cylinder, 1/4 in. (801-2500)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98835)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 40C, 5/8"-11 UNC (50105)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51140)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" (31402)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 36 Grit (98810)
- NORTON ABRASIVES Flap Disc, 4 In x 40 Grit, 5/8 (66623399050)
- Weiler Flap Discs