Shop All Flap Discs
Weiler
4-1/2" Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC
Mfr # 31408
Zoro # G900942223
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2 in
- Grit 40
- Max Operating Speed 13000 RPM
- For Use With Right Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31408
- Zoro # G900942223
- UPC # 12382314088
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2 in |
Height | 0.95 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 13000 RPM |
For Use With | Right Angle Grinder |
Color | Blue |
Application | Grinding and Finishing in One Step |
Material Application | Steel; Stainless Steel |
Performance Level | Value |
Description
High cut rate at a value price. Consistant preformance at a good value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Rubbing Brick w/Handle, SC, 4x2x2 in., PK6 (61463653292)
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101400)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X18, 1/4" Nipple, 18" Overall Length (14X18)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 40Z (50952)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut (51316)
- WEILER 5" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (31355)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51169)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 40C 7/8 Arbor Hole (51312)
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 80Z, 7/8" (51163)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399149)
- Weiler Flap Discs