Shop All Flap Discs
Weiler
4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 80Z, 7/8"
Mfr # 31346
Zoro # G000942680
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31346
- Zoro # G000942680
- UPC # 12382313463
- Country of Origin United States
- Category Flap Discs
Description
Weiler Wolverine 4.5 inch conical flap discs deliver a fast cut rate and consistent performance at a good value when grinding steel and other metals.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Phenolic backing prevents scratching of the workpiece.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts. Phenolic backing prevents scratching of the workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Zirconia Alumina (49699)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- SGSPRO Carbide Bur, Cyl End Radius, 3/8in, Double (11778)
- NORTON ABRASIVES SANDPAPPER CRS 80G 20PK (7660768174)
- WEILER Flap Disc, 7 in. x 80 Grit, 5/8-11,8600RPM (98934)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 7/8" (51176)
- WEILER Abrasive Flap Disc, Medium, 5in., Phenolic (98838)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98108)
- WEILER 4-1/2" Tiger Disc Abrasive Flap Disc, Flat (TY27), 120Z, 7/8" (50706)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC (51164)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Ceramic Standard Flap Disc (FC-4551207)
- Weiler Flap Discs