Shop All Flap Discs
Weiler
4-1/2" Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC
Mfr # 31349
Zoro # G900942704
Sold in multiples of 10 for $45.50
$45.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 31349
- Zoro # G900942704
- UPC # 12382313494
- Country of Origin United States
- Category Flap Discs
Description
Weiler Wolverine 4.5 inch conical flap discs deliver a fast cut rate and consistent performance at a good value when grinding steel and other metals.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with an angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Phenolic backing prevents scratching of the workpiece.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with an angle grinder. This disc offers a metal 5/8" - 11 nut that allows for quick changeovers and prevents the disc from sticking to the spindle.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Phenolic backing prevents scratching of the workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00220)
- ZORO SELECT Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, D0935, Blue (78072775336)
- DIABLO METAL GRIND DISC 4-1/2""D (DBD045250701F)
- DYNABRADE Dynabug II, Disc Pad, 3"x 5" (56317)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 40 Grit (98806)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98832)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96176)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (50843)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 5/8"-11 UNC Nut (50134)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8" (51102)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 80C, 7/8" (50111)
- Weiler Flap Discs