Shop All Flap Discs
Weiler
4-1/2" Abrasive Flap Disc Conical Phenolic Bkng 80Z 5/8"-11 UNC Nut
Mfr # 31352
Zoro # G3587459
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 80
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31352
- Zoro # G3587459
- UPC # 123823135244
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 80 |
Item | Vortec Abrasive Flap Disc-3.5Lbs-4 1/2 |
Operating Speed (RPM) | 13000 RPM |
Description
Vortec Abrasive Flap Disc-3.5Lbs-4 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 60/80G, Brown (07660788277)
- SUPERIOR ABRASIVES Cross Pad, 2x2x1/2, A/O, Grit 60 (A017273)
- WEILER Crimped Wire End Wire Brush, Stainlesss Steel (96105)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (99109)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (96174)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98827)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 5/8"-11 UNC (51180)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 7/8" (51118)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (51125)
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 80 Grit (98804)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 120gr (15R612)
- Weiler Flap Discs