Shop All Flap Discs
Weiler
4-1/2" Abrasive Flap Disc Conical Phenolic Bkng 60Z 5/8"-11 UNC Nut
Mfr # 31351
Zoro # G3587440
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grit 60
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31351
- Zoro # G3587440
- UPC # 123823135176
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 29 |
Grit | 60 |
Item | Vortec Abrasive Flap Disc |
Operating Speed (RPM) | 13000 RPM |
Description
Vortec Abrasive Flap Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 9S, Fine (70145)
- SUPERIOR ABRASIVES Shop Roll, CC, 1.5"x50 yd., Red AO, Grit 80 (A009716)
- ALC Gloves, 24" X 6", PR (40248)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (05539554801)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96361)
- WEILER Flap Disc, Type 27, 7in. dia., 60 Grit (98815)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98857)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51208)
- WEILER Zirconium Flap Disc (30831)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 5/8" (50504)
- 3M CUBITRON Flap Disc, Cloth, 12,000 rpm, 40 Grit (60440295164)
- Weiler Flap Discs