Shop All Cut-Off Wheels
Weiler
3"x.035" Wolverine Type 1 Cut-Off Wheel A60T 3/8" A.H.
Mfr # 56062
Zoro # G1945260
product price: $0.94
/ea
Sold in multiples of 10 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56062
- Zoro # G1945260
- UPC # 123825606216
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 3/8" |
Diameter | 3 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.035 in |
Max. RPM | 25,000 RPM |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Wheel Type | Type 1 |
Maximum Operating Speed | 25,000 RPM |
Overall Thickness | 0.035 in |
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.035 in, Wheel Type Type 1, Maximum Operating Speed 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 5/8 In, 1/4 Shank (310-002122)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 2in, Bluefire (77696090167)
- DEWALT 6 x .045" x 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8959F)
- MARCO Blastmaster® 158 Pneumatic Remote Control Switch - 1/4" and 1/8" (1015802)
- WEILER CW, 3" x 1/16" x 3/8", A36T, Type 1 (57060)
- WEILER CW, 14 "x 1/8" x 1", A30R (57091)
- WEILER 4" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57070)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- WEILER 3" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 1/4" A.H. (57069)
- WEILER 2" x 1/8" TIGER AO Type 1 Cutting Wheel, A36S, 1/4" A.H. (57016)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- Weiler Cut-Off Wheels