Shop All Abrasive Bristle Disc and Brushes
Weiler
3"MaximumDensityMiniatureNyloxDiscBrush, 80SCCrimpedRectangularFill
Mfr # 85981
Zoro # G3224552
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Abrasive Grit 80
- Wire Dia. 0.100 x 0.050 in
- Bristle Trim Length 1-1/4 in
- Max. RPM 4500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 85981
- Zoro # G3224552
- UPC # 12382859817
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Wire Dia. | 0.100 x 0.050 in |
Bristle Trim Length | 1-1/4 in |
Width | 3 in |
Length | 2.95 in |
Height | 2.25 in |
Details
Abrasive Material | Silicon Carbide |
Abrasive Grit | 80 |
Max. RPM | 4500 |
Application | Aerospace |
Description
Precision machined aluminum cup. Designed to be the most cost-effective media for applications requiring a smaller brushing tool. Medium grade. 80 grit. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 20" PREDATOR Cloth PSA Disc, 36 Grit (71-30558)
- DRILL AMERICA 1"x1/2" 90 Carbide Burr 1/4" Shank (DULSK9)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Coarse (07R452)
- WEILER 6" Nylox Disc Brush Rectangular Filament 80SC Fill 7/8" Arbor Hole (85862)
- WEILER 2" Maximum Density Miniature Disc Brush .043/120CG Crimped Fill (86107)
- WEILER 3" Nylox Disc Brush Rectangular Filament 120SC Fill 7/8" Arbor Hole (85786)
- WEILER 10" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole (85930)
- WEILER 3" Maximum Density Miniature Disc Brush .026/120CG Crimped Fill (86109)
- WEILER 1-3/4" Tufted Miniature Nylox Disc Brush, .035/180SC Crimped Fill (85753)
- OSBORN Abrasive Disc Brush, 3", 0004702400 (0004702400)
- Weiler Abrasive Bristle Disc and Brushes