Shop All Spiral Tube Brushes
Weiler
3/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length
Mfr # 21264
Zoro # G100711537
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2 in
- Wire Dia. 0.008 in
- Fill Material Steel
- Max. RPM 2000
- Application Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21264
- Zoro # G100711537
- UPC # 12382212643
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 3-1/2 in |
Wire Dia. | 0.008 in |
Width | 0.38 in |
Height | 0.38 in |
Details
Fill Material | Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Steel |
Description
Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Stainless, Finishing Disc, 6"x1/2x7/8" (07X661)
- NILFISK/ADVANCE PAD HOLDER - BIG MOUTH - LH GRAY (56393567)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TS, PK25 (66261162327)
- GYROS 1 x 42" 120 Grit Aluminum Oxide Sanding Belt, 10PK (12-14212/10)
- WEILER Weiler 804-44081 Cf-48 5-8 Inchdia.Copper Tube Brush (804-44081)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91098)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- WEILER .125" Nylox Micro Abrasive Tube Brush, 1" Brush Length (26905)
- WEILER Single Spiral Wire Brush, Brass, 1-1/2, PK10 (93849)
- TANIS BRUSH Power Tube Brush, .006, Brass, 1" dia. (05322)
- Weiler Spiral Tube Brushes