Shop All Spiral Tube Brushes
Weiler
3/8" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length
Mfr # 21073
Zoro # G200712441
product price: $4.49
/ea
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21073
- Zoro # G200712441
- UPC # 12382210731
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 3/8" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on aluminum, brass, bronze, cast iron, copper, high-nickel alloys, steel, stainless steel, ceramic and soft tile parts. 1/8" stem diameter for use on corded/cordless hand drill, drill press, drilling machine, CNC/milling/automatic machine. Features a single continuous length of stainless steel stem wire filled with a single spiral of crimped wire for a more flexible brushing action. Single continuous length of stainless steel stem wire. Single spiral of crimped wire fill for a more flexible brushing action. For use on smooth or threaded blind holes. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x1-1/4in, 36G (61463624381)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 400 G, PK25 (11042035)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, Type 29 (06F454)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit (34158)
- WEILER Weiler 804-44110 Nn-28 1-4 Inch Nylon Tube Brush .005 2 Inch Bru (804-44110)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91014)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91092)
- WEILER Burr-Rx 14MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (22610)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 2" Brush Length (21108V)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91075)
- OSBORN Straight Wire Tube Brush DSDS, 3/4" (0005105400)
- Weiler Spiral Tube Brushes