Shop All Spiral Tube Brushes
Weiler
3/8" Power Tube Brush, .003" Steel Fill, 1-1/2" Brush Length
Mfr # 21342
Zoro # G000711835
product price: $10.69
/ea
Sold in multiples of 10 for $106.90
$106.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Wire Dia. 0.003 in
- Fill Material Steel
- Max. RPM 2000
- Height 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21342
- Zoro # G000711835
- UPC # 12382213428
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 4 in |
Wire Dia. | 0.003 in |
Height | 0.38 in |
Width | 0.38 in |
Details
Fill Material | Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Steel |
Description
Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11 (A-98491)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399146)
- SGSPRO Carbide Bur, Ball, 1/8in, Shank 1/4in (12728)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK25 (07660768109)
- WEILER 1" Power Tube Brush, .008" Stainless Steel Wire Fill, 1" Brush Length (21087)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- WEILER 1/4" Power Tube Brush, .004" Steel Wire Fill, 1" Brush Length (21072)
- WEILER 1/2" Nylox Power Tube Brush, .040/80SC Fill, 2" Brush Length (21325)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91092)
- WEILER 1/8" Hand Tube Brush, .003" Stainless Steel Wire Fill, 1" Brush Length (21249)
- Weiler Spiral Tube Brushes