Shop All Spiral Tube Brushes
Weiler
3/8" Hand Tube Brush, .004" Stainless Steel Fill, 2" Brush Length
Mfr # 21414
Zoro # G500712066
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Wire Dia. 0.004 in
- Fill Material Stainless Steel
- Height 0.38 in
- Width 0.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21414
- Zoro # G500712066
- UPC # 12382214142
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 7 in |
Wire Dia. | 0.004 in |
Height | 0.38 in |
Width | 0.38 in |
Details
Fill Material | Stainless Steel |
Application | Facility Maintenance |
Description
Ideal for hand use. Straight wire fill allows for easy manual insertion into inside diameter. Loop handle. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD PSA 6" ROUND STANDARD (HU5136)
- PORTER-CABLE 2-1/2" x 14" AO 180g belt 5 pack (712401805)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 106", PK10, Coated, 4" W, 106" L, 120 Grit, Fine, Aluminum Oxide (133542)
- CGW ABRASIVES Flap Whl, 2x1x1/4, A/O, 80G (39933)
- WEILER Single Spiral Tube Brush, Power, 0.75"dia. (91015)
- WEILER Weiler 804-44081 Cf-48 5-8 Inchdia.Copper Tube Brush (804-44081)
- WEILER Hand Tube Wire Brush, Brass, 1/2", 0.004", PK10 (93850)
- WEILER 3/4" Power Tube Brush, .008" Steel Wire Fill, 2-1/2" Brush Length (21247)
- WEILER 1/2" Valve Guide Brush, .009" Steel Fill (95029)
- WEILER Single Spiral Brush, Power, 1.125"dia. (91190)
- WEILER 5/8" Power Tube Brush, .005" Wire Fill, 1" Brush Length (21084)
- Weiler Spiral Tube Brushes