Shop All Brushes
Weiler
3/8" Diameter Copper Tube Fitting Brush
Mfr # 44079
Zoro # G3577266
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Color Silver
- Brush Length 1 in
- Handle Length 3 1/4 in
- Handle Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 1 in |
Handle Length | 3 1/4 in |
Bristle Length | 1/8 in |
Brush Dia. | 1/4 in |
Trim Length | 1/8 in |
Overall Length | 6 1/2 in |
Brush Diameter | 0.25 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Color | Silver |
Handle Color | Beige |
Bristle Material | Wire |
Handle Material | Plastic |
Brush Handle Style | Short Handle |
Item | Tube and Pipe Brush |
Color Coding System | No |
Features | 3/8 in Diameter; 6-1/2 in Length |
Chemical Resistant | No |
Acid Resistant | No |
Handle Type | Oval |
Temperature Resistant | No |
Handle Style | Straight |
Description
Tube and Pipe Brush, Handle Style Straight, Bristle Material Wire, Handle Material Plastic, Brush Diameter 0.25 in, Brush Length 1 in, Handle Length 3 1/4 in, Bristle Color Silver, Chemical Resistant No, Acid Resistant No, Color Coding System No, Overall Length 6 1/2 in, Temperature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANMAX CleanMax Pro Series Upright Vacuum (CMP-3N)
- FLITZ Tarnish Remover, Size 16 oz., Spray Bottle (BC 01806)
- X3 Hand Sanitizer, Size 4L, Foam, Non-Alcohol (10004)
- RUBBERMAID Contours 3.5 gal White Plastic Vanity Wastebasket (2958-00-WHT)
- WEILER 8" Vortec Pro Utility Scrub, Tampico Fill, Foam Block (25262)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, Palmyra Fill (44025)
- WEILER 8-1/4" Acid Scrub Brush, White Tampico Fill, One Tapered Handle Hole (73111)
- WEILER Plater's Brush, Nylon Fill, 4 x 19 Rows (44077)
- WEILER Vortec Pro Hand Wire Scratch Brush, Fill, Wood Handle, 3 x 7 Rows (44805)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Shoe Handle, 1 x 17 Rows (44100)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Green (5in-Lim-Green-Short-QC)
- Weiler Brushes