Shop All Wire End Brushes
Weiler
3/8" Crimped Wire End Brush, .0118" Steel Fill
Mfr # 10188
Zoro # G400712104
product price: $7.65
/ea
Sold in multiples of 10 for $76.50
$76.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.012 in
- Fill Material Steel
- Overall Length 2.4 in
- Max. RPM 20000
- Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10188
- Zoro # G400712104
- UPC # 12382101886
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.012 in |
Overall Length | 2.4 in |
Trim Length | 7/8 in |
Height | 0.85 in |
Width | 0.85 in |
Details
Fill Material | Steel |
Max. RPM | 20000 |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 3/8" Crimped Wire End Brush features a solid end construction and very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas on steel parts. 1/4" stem diameter for use on die grinder, drill, drill press and right angle air die grinder. A solid end construction. Very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. For use with drills, drill presses, die and right angle die grinder power tools. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 10" Diameter PSA Sanding Disc, Silicon Carbide, 60G, X-Weight, PK 10 (326637)
- NORTON ABRASIVES Abrasive Roll, 1-1/2" Wx150 ft.L, 50G, Brwn (66261127730)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD506P)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50957)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .0104" Fill (10313)
- WEILER Burr-Rx 3/8" Coated Cup End Brush, .026/120CG Crimped Fill (86098)
- WEILER Wolverine 1" Knot Wire End Brush, .014" Steel Fill, 1/4" Stem (36288)
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Stainless Steel Fill (11017)
- WEILER 1/2" Nylox End Brush, .022/320SC Fill (10172)
- WEILER 1" Crimped Wire End Brush, .020" Steel Fill (10012)
- WEILER Knot Wire End Wire Brush, Stainlesss Steel (90195)
- Weiler Wire End Brushes