Shop All Weapon Holsters
Weiler
35 Caliber Gun Brush Bronze Fill
Mfr # 99788
Zoro # G3787036
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- For Use With Fitted with 8-32 male coupling for mounting an extension rod
- Material Bronze Wire Fill
- Accessory Type Maintenance Cleaning Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 99788
- Zoro # G3787036
- UPC # 12382997885
- Country of Origin United States
- Category Weapon Holsters
Details
Item | Maintenance Cleaning Brush |
Color | Bronze |
For Use With | Fitted with 8-32 male coupling for mounting an extension rod |
Material | Bronze Wire Fill |
Accessory Type | Maintenance Cleaning Brush |
Description
Maintenance Cleaning Brush, Color Bronze, Material Bronze Wire Fill, For Use With Fitted with 8-32 male coupling for mounting an extension rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14x10 In., English, U1-1033-RA_14X10 (U1-1033-RA_14X10)
- NOTRAX 12 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 3/4" Thick (976S0312BL)
- PERFORM TOOL Perform Tool W88981 Anti-Fatigue Grip Mat Roll; Large (W88981)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- FLUKE Protective Holster (2138458)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES Holster, RH, 3to4In Brl, Dbl Actn Revolvers (81021)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- CSS INDUSTRIES CSS Industries 853 OD- ERB 1.5 in. Universal QD Swivel 2 Point Tactical Sling; Olive Drab (853 OD- ERB)
- STREAMLIGHT LEATHER HOLSTER (SR75135)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- Weiler Weapon Holsters