Shop All Flap Wheels
Weiler
3/4" x 3/4" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem
Mfr # 30716
Zoro # G900942292
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
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
- Brand Weiler
- MFR # 30716
- Zoro # G900942292
- UPC # 12382307165
- Country of Origin United States
- Category Flap Wheels
Description
Weiler Wolverine aluminum oxide 3/4 inch coated abrasive flap wheels provide fast cutting at a value price on steel and other metals. The 1/4 inch stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Provide Fast Cutting At a Value Price. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .
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
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775310)
- UNITED ABRASIVES/SAIT SAIT 83206 DA-F Handy Roll , 1-1/2" x 50 yards, 320 Grit, 1-Pack (83206)
- FLEX-HONE TOOL BC25824 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC25824)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90017, 36+, T27, 5 in x 5/32 in x 5/8 in-11 (125 x 4.2 mm x 5/8-11 in), ANSI, 10 ea/Case (90017)
- WEILER 1" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30720)
- WEILER 3" x 2" Non-Woven Stem-Mounted Interleaf Flap Wheel, 120AO, 1/4" Stem (54509)
- WEILER 3" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52621)
- WEILER Tiger Mounted Flap Wheel - Diameter 3 (52029)
- WEILER 3" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30726)
- WEILER 2" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30724)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC (45487)
- Weiler Flap Wheels