Shop All Spiral Tube Brushes
Weiler
3/4" Power Tube Brush, .006" Steel Wire Fill, 2-1/2" Brush Length
Mfr # 21110
Zoro # G300712037
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 21110
- Zoro # G300712037
- UPC # 12382211103
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 3/4" Double Stem, Double Spiral Power Tube Brush is Ideal for aggressive cleaning and deburring on on steel, armored steel, cast iron, ductile iron and tool steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 5-1/2 in. L X 4-1/2 in. W 150 Grit Aluminum Oxide Sanding Sheet 6 pk (DCS045150S06G)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- DEDECO SUNBURST 3MM PINS LT GREEN 1 MICRON (A/O) 100/BX (1386)
- PFERD Coated Belt, Co-Cool, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Ceramic Oxide (49660)
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91026)
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- WEILER 5/8" Power Tube Brush, .008" Steel Wire Fill, 2" Brush Length (21109)
- WEILER Single Spiral Tube Brush, Power, 0.325"dia (91043)
- WEILER 3/8" Power Tube Brush, .003" Steel Wire Fill, 9/16" Brush Length (21008)
- WEILER Single Spiral Tube Brush, Power, 1"dia. (91017)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21075V)
- Weiler Spiral Tube Brushes