Shop All Spiral Tube Brushes
Weiler
3/4" Power Tube Brush, .005" Steel Wire Fill, 5/8" Brush Length
Mfr # 21034
Zoro # G000712238
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21034
- Zoro # G000712238
- UPC # 12382210342
- Country of Origin United States
- Category Spiral Tube Brushes
Description
Weiler 3/4" Burrite Power Tube Brush is Ideal for cleaning and deburring internal threads on steel parts. 1/8" stem diameter for use on CNC, drills and drill presses. Features a single continuous length of stainless steel stem wire filled with a tuft of crimped wire to provide aggressive flat side action. Single continuous length of stainless steel stem wire. Filled with a tuft of crimped wire to provide an aggressive flat side action. Ideal for cleaning and deburring internal threads. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD584H)
- SHAVIV Deburring Replacement Blade, E 110P (151-29039)
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- DEWALT 4-1/2" x 5/8"-11 80g type 29 HP flap disc (DW8313)
- WEILER Double Spiral Brush, Power, 0.625"dia. (91095)
- WEILER 1/2" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21074V)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91099)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- WEILER Single Spiral Tube Wire Brush, Steel, 3/8" (90865)
- WEILER 1/4" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21093)
- PFERD 7/16" Power Tube Brush - .005 SS Wire, 1/8" Stem, SS/SS (83391)
- Weiler Spiral Tube Brushes