Shop All Wire End Brushes
Weiler
3/4" Nylox End Brush, .035/180SC Fill
Mfr # 10153
Zoro # G000712115
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.035 in
- Overall Length 2.45 in
- Trim Length 7/8 in
- Fill Material Abrasive Nylon
- Max. RPM 10000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10153
- Zoro # G000712115
- UPC # 12382101534
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.035 in |
Overall Length | 2.45 in |
Trim Length | 7/8 in |
Height | 0.95 in |
Width | 0.95 in |
Details
Fill Material | Abrasive Nylon |
Max. RPM | 10000 |
Application | Aerospace |
Description
Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. 180 grit. 0.035 filament diameter. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/8" Shank - SD-53 (23262)
- DEWALT High-Performance Cutting Wheels (DW8427)
- ARC ABRASIVES Belt Ao/X Gp 6 X 45 60, 6" W, 45" L, Aluminum Oxide, 60 Grit, AO/X GP (709884505)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64508)
- WEILER 3" Circular Flared Crimped Wire End Brush, .006" Steel Fill (10150)
- WEILER 1" Coated Cup Crimped Wire End Brush, .006" Steel Fill (11006)
- WEILER Coated Cup Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (11010)
- WEILER 1" Circular Flared Crimped Wire End Brush .008" Stainless Steel Fill (10043)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96100)
- PFERD 2-1/2" Mtd Flared Cup Brush - .014 CS Wire, 1/4" Shank (82859)
- Weiler Wire End Brushes