Shop All Spiral Tube Brushes
Weiler
3/4" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len
Mfr # 21134
Zoro # G500712172
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2 in
- Wire Dia. 0.022 in
- Fill Material Abrasive Nylon
- Max. RPM 2000
- Grit 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21134
- Zoro # G500712172
- UPC # 12382211349
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 5-1/2 in |
Wire Dia. | 0.022 in |
Height | 0.75 in |
Width | 0.75 in |
Details
Fill Material | Abrasive Nylon |
Max. RPM | 2000 |
Grit | 320 |
Application | Aerospace |
Grain Type | Silicon Carbide |
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY MINI WIRE BRUSH ASST 3PC (AMB)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #180 Hook & Loop, 4 Holes Vented (M-179398)
- WESTWARD Abrasive Wheel Adapter, 1/4-20 Shank (11N268)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- WEILER 3/8" Hand Tube Brush, .004" Stainless Steel Fill, 2" Brush Length (21414)
- WEILER 1" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21149)
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- WEILER Single Spiral Brush, Power, 1.25"dia. (91191)
- WEILER Single Spiral Tube Brush, Power, 0.105"dia (91040)
- WEILER Vortec Pro Retail Pack Turbo Tube 1/2" (36303)
- BRUSH RESEARCH MANUFACTURING BRR50005 Butterfly Brush, .500" Diameter, .006 CS Fill. 2.25" Overall Length. Cut For Power (BRR50005)
- Weiler Spiral Tube Brushes