Shop All Wire Wheel Brushes
Weiler
3/4" Miniature Wire Wheel, .005" Stainless Steel Fill, 1/8" Stem
Mfr # 26005
Zoro # G700712354
product price: $4.85
/ea
Sold in multiples of 144 for $698.40
$698.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Wire Dia. 0.005 in
- Trim Length 3/16 in
- Fill Material Stainless Steel
- Application Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26005
- Zoro # G700712354
- UPC # 12382260057
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.005 in |
Trim Length | 3/16 in |
Overall Length | 0.65 in |
Width | 1.65 in |
Height | 0.7 in |
Details
Max. RPM | 37000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 3/4" Miniature Wire Wheel Brush contains fine crimped wire fill for light-duty cleaning and deburring on non-ferrous and precious metals. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty cleaning and deburring. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775452)
- GLASS RENU GlassRenu Hard Water Removal System 5 Inch (106-3005)
- VSM Hand Pad, AO, Ultra Fine, 9"x6", Gray, PK10 (401255)
- DYNABRADE Belt, 120G, 1/2"X18" (91119)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90109)
- WEILER Wolverine 4" Knot Wire Wheel, Twist, .020" Wire, 5/8"-11 UNC Nut (36219)
- WEILER 3" Small Diameter Crimped Wire Wheel .008" Steel Fill 1/2" Arbor Hole (15543)
- WEILER 8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole (1138)
- WEILER 4" Heavy-Duty Narrow Face Nylox Whl .040/80SC Crmpd 5/8"-1/2" Arbr Hl (31285)
- WEILER 10" Wire Wheel 1" Arbo, 2PK (01240-12)
- OSBORN Grit Wheel, Shank Mounted, 0009911700 (0009911700)
- Weiler Wire Wheel Brushes