Shop All Wire Wheel Brushes
Weiler
3/4" Miniature Wheel, Stiff Hair Fill, 3/32" Stem
Mfr # 26043
Zoro # G200712335
Sold in multiples of 144 for $372.96
$372.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Application Manufacturing
- Trim Length 3/16 in
- Overall Length 1.7 in
- Fill Material Horsehair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 26043
- Zoro # G200712335
- UPC # 12382260439
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 3/16 in |
Overall Length | 1.7 in |
Width | 0.8 in |
Height | 0.8 in |
Details
Max. RPM | 37000 |
Application | Manufacturing |
Fill Material | Horsehair |
Material Application | Steel |
Description
Weiler 3/4" Miniature Stiff Hair Wheel Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. 3/32"a stem for use on flexible shaft tool and high speed pencil grinders. Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 3/8 X 3" Single Point Diamond Dresser (3903-0033)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 320 Grit (46934)
- DEVOUR 5" PREMIUM Diamond ALL PURPOSE (NT050AP)
- DIABLO 18 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 2 pk (DCB318080S02G)
- WEILER 3-1/4" Stem-Mounted Knot Wire Wheel, .014" Steel Fill, 1/4" Stem (17681)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 3/8" W (97551)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- WEILER Wolverine 4" Knot Wire Wheel, .014", 5/8"-11 UNC Nut, Steel Wire (36212)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93031)
- BRUSH RESEARCH MANUFACTURING 312S14C 3-1/2" Dia. Copper Center Wheel, .014 SS, 1/2" Arbor Hole, 1.312 Trim, .625 Face Width (C312S14C)
- Weiler Wire Wheel Brushes