Shop All Wire Wheel Brushes
Weiler
3/4" Miniature Wheel, Soft Hair Fill, 3/32" Stem
Mfr # 26042
Zoro # G200712359
product price: $1.39
/ea
Sold in multiples of 144 for $200.16
$200.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 37000
- Application Manufacturing
- Trim Length 3/16 in
- Height 0.75 in
- Fill Material Horsehair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26042
- Zoro # G200712359
- UPC # 12382260422
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 3/16 in |
Height | 0.75 in |
Width | 1.55 in |
Overall Length | 2-3/4 in |
Details
Max. RPM | 37000 |
Application | Manufacturing |
Fill Material | Horsehair |
Material Application | Steel |
Description
Weiler 3/4" Miniature Soft Hair Wheel Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. 3/32"a stem for use on flexible shaft tool and high speed pencil grinders. Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721250)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- OSBORN End Brush, Crimped Wire, 0009910800 (0009910800)
- VSM Abrasive Roll, AO, 240 Grit, 1.5"x50 yd., Br (332663)
- WEILER Wire Wheel Wire Brush, Arbor, 6", 3/4" W (97749)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93007)
- WEILER Conflex Wire Brush, 3", 1" W, 0.0118" (93043)
- WEILER 3" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8264)
- WEILER 6" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8"-1/2" Arbor Hole (1675)
- WEILER 4" Narrow Face Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (134)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 5/8"-11 UNC Nut (13120)
- Weiler Wire Wheel Brushes