Shop All Wire End Brushes
Weiler
3/4" Knot Wire End Brush, .0104" Steel Fill
Mfr # 10210
Zoro # G200712120
product price: $18.89
/ea
Sold in multiples of 10 for $188.90
$188.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Trim Length 1-1/8 in
- Overall Length 2.8 in
- Wire Dia. 0.010 in
- Fill Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10210
- Zoro # G200712120
- UPC # 12382102104
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Trim Length | 1-1/8 in |
Overall Length | 2.8 in |
Wire Dia. | 0.010 in |
Height | 1.05 in |
Width | 1.05 in |
Details
Max. RPM | 20000 |
Fill Material | Steel |
Application | Manufacturing |
Material Application | Steel |
Description
Weiler 3/4" Knot Wire End Brush features a hollow end, heavy-duty brushing action with some flexibility for more demanding cleaning and deburring applications in recessed areas on steel parts. 1/4" stem diameter for use on die grinder, drill, drill press, right angle die grinder and straight grinder. Hollow end and heavy duty brushing action with some flexibility. Ideal for more demanding cleaning applications in recessed areas. For use with die grinder and right angle air die grinder power tools. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 3", P180 Grit, PK50 (9A-203-180)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (862-3750)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47103)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #240 Hook & Loop, 4 Holes Vented (M-179758)
- WEILER Wolverine 1" Brush, 1/4" Stem, .020" Steel Fill, 1/4" Stem (36251)
- WEILER 3/4" Knot Wire End Brush, .020" Steel Fill (10026)
- WEILER 1/2" Knot Wire End Brush, .0104" Stainless Steel Fill (10216)
- WEILER Crimped Wire End Wire Brush, Steel, 3/4" (93126)
- WEILER Knot Wire End Wire Brush, Bronze, 1-1/8" (93803)
- WEILER Weiler 804-44090 .5 in. Acid & Flux Brush with Horsehair Fill (804-44090)
- GORDON BRUSH 4 x 19 Row 0.012" SS Wire and 13-3/4" Curved Wood Handle Scratch Brush (414SSG)
- Weiler Wire End Brushes