Shop All Wire End Brushes
Weiler
3/4" Knot Wire End Brush, .0104" Stainless Steel Fill
Mfr # 10211
Zoro # G600712195
product price: $23.59
/ea
Sold in multiples of 10 for $235.90
$235.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Wire Dia. 0.010 in
- Trim Length 1-1/8 in
- Fill Material Stainless Steel
- Overall Length 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 10211
- Zoro # G600712195
- UPC # 12382102111
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.010 in |
Trim Length | 1-1/8 in |
Overall Length | 1.65 in |
Width | 2.6 in |
Height | 1.7 in |
Details
Max. RPM | 20000 |
Fill Material | Stainless Steel |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Hollow end and heavy duty brushing action with some flexibility. Provides a light duty brushing action suitable for very small recessed areas. Ideal for more demanding cleaning applications in recessed areas. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, SC, 2 x 132", PK10, Coated, 2" W, 132" L, 120 Grit, Fine, Silicon Carbide (2791)
- BRUSH RESEARCH MANUFACTURING BNF1420 Circular End Brush. 1.500" Dia., .020CS, .750" Trim Length, .250" Shank Diameter (BNF1420)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L (07T220)
- 3M Cartridge Roll 341D, 1inx2inx1/4 in, 36 (7010327467)
- WEILER 3/4" Knot Wire End Brush, .006" Stainless Steel Fill (10220)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .014" Fill (10314)
- WEILER 3/4" Nylox End Brush, .035/180SC Fill (10153)
- WEILER 1-1/2" Circular Flared Crimped Wire End Brush .020" Steel Fill (10038)
- WEILER Controlled Flare Crimped Wire End Brush 1", .020" Stainless Steel Fill (10323)
- WEILER 3/4" Coated Cup Crimped Wire End Brush, .0104" Steel Fill (11004)
- PFERD 3/16" Pencil End Brush, 1/4" Shank - 3/8" Trim, .012 CS Wire, 3-3/8" OAL (82941)
- Weiler Wire End Brushes