Shop All Wire End Brushes
Weiler
3/4" Banded Nylox End Brush, .035/180SC Crimped Fill
Mfr # 11165
Zoro # G500712059
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Dia. 0.035 in
- Max. RPM 10000
- Overall Length 2-1/2 in
- Fill Material Abrasive Nylon
- Trim Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 11165
- Zoro # G500712059
- UPC # 12382111656
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Wire Dia. | 0.035 in |
Overall Length | 2-1/2 in |
Trim Length | 3/8 in |
Width | 0.9 in |
Height | 0.85 in |
Details
Max. RPM | 10000 |
Fill Material | Abrasive Nylon |
Application | Aerospace |
Description
Ideal for addressing recesses and internal features. Deliver a targeted brushing action to a specific area on a part. Has a grit size of 18. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-001222)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 1/2" x 7/16" x 1/4" Shank - SD-5 (24585)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 3"x3" (13C230)
- WEILER 3" Circular Flared Crimped Wire End Brush, .008" Steel Fill (10041)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90431)
- WEILER Controlled Flare Crimped Wire End Brush 1", .0104" Steel Fill (10309)
- WEILER 3/4" Crimped Wire End Brush, .006" Steel Fill (10005)
- WEILER 1" Circular Flared Crimped Wire End Brush .020" Steel Fill (10099)
- WEILER 1-1/8" Knot Wire End Brush, .020" Stainless Steel Fill (10032)
- PFERD Round Wire Flue Brush - Double Spiral, 3-1/4" Flue Size (89659)
- Weiler Wire End Brushes