Shop All Spiral Tube Brushes
Weiler
.325" Nylox Micro Abrasive Tube Brush, 600 AO, 1" Brush Length
Mfr # 26910
Zoro # G200711963
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Wire Dia. 0.012 in
- Fill Material Abrasive Nylon
- Max. RPM 2000
- Grit 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26910
- Zoro # G200711963
- UPC # 12382269104
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 5 in |
Wire Dia. | 0.012 in |
Height | 0.33 in |
Width | 0.33 in |
Details
Fill Material | Abrasive Nylon |
Max. RPM | 2000 |
Grit | 600 |
Application | Construction |
Material Application | Old Concrete; Reinforced Concrete; Concrete Hollow Blocks; Concrete Paving Stone; Concrete Roof Tile; Clay Roof Tile; Gneiss; Granite; Clinker Hard; Quartizite; Slate; Washed Concrete |
Performance Level | XXL Professional Special |
Grain Type | Aluminum Oxide |
Description
Ideal for internal deburring and finishing applications. Suitable for use in drill presses and manual/CNC machine tools. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7010365088)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (800-8013-30)
- SCOTCH-BRITE 2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303302)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 36 Grit (30558)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- WEILER 1-1/8" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21079)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91081)
- WEILER 1" Nylox Brush, .022/320SC Crimped Fill, 2-1/2" Brush Len (21138)
- WEILER 3/16" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21099)
- WEILER Single Spiral Brush, Manual, 0.125"dia. (91065)
- GORDON BRUSH 1-3/4" Brush D .010" Wire D Double Spiral Power Brush - Carbon Steel (50355)
- Weiler Spiral Tube Brushes