Shop All Wire End Brushes
Weiler
3/16" Miniature Wire End Brush, .003" Brass Fill, 1/8" Stem
Mfr # 26097
Zoro # G200711550
product price: $2.39
/ea
Sold in multiples of 144 for $344.16
$344.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.15 in
- Max. RPM 37000
- Width 1.8 in
- Height 0.15 in
- Application Manufacturing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 26097
- Zoro # G200711550
- UPC # 12382260972
- Country of Origin United States
- Category Wire End Brushes
Dimensions
Overall Length | 0.15 in |
Width | 1.8 in |
Height | 0.15 in |
Details
Max. RPM | 37000 |
Application | Manufacturing |
Description
Weiler 3/16" Miniature Wire End Brush contains fine crimped wire fill for light-duty cleaning and deburring very small recessed areas or ID's. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine crimped wire fill for light duty or deburring in very small recessed areas or ID's. Fine Crimped Wire Fill For Light-Duty or Deburring in Very Small Recessed Areas or ID's. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/2" Power Tube Brush, .005" Brass Wire Fill, 1" Brush Length (21182)
- VSM PSA Disc Roll, AO, 150 Grit, 5", Yl, PK100 (56311)
- WEILER Flared Crimped Wire End Wire Brush, Steel (90852)
- STENS Dressing Wheel Tool - Used - Shaping Grinding Wheels; 700-518 (700-518)
- WEILER Bore-Rx 17208 Crimped Fill Brush (17208)
- WEILER Nickel-Plated Cup End Brush 1", .0104" Crimped Wire Fill (10379)
- WEILER 1" Crimped Wire End Brush, .020" Stainless Steel Fill (10024)
- WEILER Knot Wire End Wire Brush, Steel, 3/4" (90192)
- WEILER Controlled Flare Crimped Wire End Brush 1/2", .020" Steel Fill (10303)
- WEILER Banded Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11112)
- WEILER 1/2 Encap Wire Brush, .0104, Pebh-20-Hd (35535)
- Weiler Wire End Brushes